BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Kingpinless Plate Caster, Swivel, Poly, 6 in, 1600 lb, A

VALUE BRAND| Zoro #: G0685806| Mfr #: TSH150PT15T24BD

$219.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 1/2"
Caster Brake Included: Yes
Wheel Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685806 Mfr #: TSH150PT15T24BD
Mounting Bolt Dia.: 1/2"Caster Brake Included: Yes
Wheel Dia.: 6"Wheel Color: Tan
Caster Brake Type: PedalThread Guards: No
Caster Sub-Type: Kingpinless SwivelOverall Height: 8"
Durometer: 95 Shore ANumber of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Load Rating: 1600 lb.
Item: Plate CasterCaster Plate Hole Pattern: A
Includes: Top Grease SealInside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Caster Swivel Lock Type: No Lock IncludedCaster Raceway: Single Ball
Caster Temp. Range Available: YesStandards: ISO 9001
Frame Material: SteelPlate Thickness: 9/32"
Replacement Wheel: Mfr. No. 150 PT15Extended Lead: No
Caster Temp. Range: -22 Degrees to 176 Degrees FCaster Wheel Bearings: Roller
Non-Marking: YesCaster Wheel Shape: Standard
Plate Size: 5-1/4" x 6-9/16"Wheel Width: 1-1/2"
Caster Product Group: Kingpinless Caster with BrakeCaster Wheel/Tread Material: Polyurethane
Application: Kingpinless CastersCore Color: Gray
Caster Core Material: Cast IronFrame Finish: Enamel
Caster Load Rating Range: Medium-DutyCountry of Origin (subject to change): United Kingdom

Description

Swivel Caster, G Series, Wheel Dia. (In.) 6, Wheel Width (In.) 1-1/2, Load Rating (Lb.) 1600, Overall Height (In.) 8, Replacement Wheel G0562877, Bearings Roller, Wheel Material Polyurethane, Wheel Color Tan Tread/Gray Core, Mounting Type A, Bolt Hole Spacing (In.) 4-15/16 to 5-1/4 x 2-7/8 to 3-3/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 9/32, Caster Finish Spray Painted Silver

Reviews