DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Kingpinless Rgd Caster, 3500 lb, 8 in. H

VALUE BRAND| Zoro #: G0992467| Mfr #: 410FR06401RG

$127.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992467 Mfr #: 410FR06401RG
Number of Wheels: 1Caster Temp. Range Available: Yes
Caster Wheel Shape: CrownNon-Marking: No
Caster Temp. Range: Up to 800 Degrees FCountry of Origin (subject to change): United States

Product Description

Rigid Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 6, Wheel Width (In.) 2-1/2, Load Rating (Lb.) 3500, Overall Height (In.) 8, Replacement Wheel G1856863, Bearings Roller, Wheel Material Ductile Iron, Wheel Color Black, Tread Hard, Mounting Type C, Bolt Hole Spacing (In.) 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 3/8, Caster Finish Bright Zinc

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.