KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kingpinless Rgd Caster, 4100 lb., 3 in W

VALUE BRAND| Zoro #: G2152875| Mfr #: 310NX08528RG

$254.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Heavy-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152875 Mfr #: 310NX08528RG
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Heavy-DutyNon-Marking: Yes
Durometer: 80 Shore DCaster Wheel Bearings: Ball
Plate Size: 4-1/2" x 6-1/4"Caster Wheel Shape: Crown
Mounting Bolt Dia.: 1/2"Plate Thickness: 5/16''
Item: Plate CasterApplication: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
Wheel Color: BlackReplacement Wheel: Mfr. No. NX0852812G
Caster Wheel/Tread Material: NylonExtended Lead: No
Caster Brake Included: NoWheel Width: 3"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 4100 lb.
Frame Material: SteelCaster Temp. Range Available: Yes
Caster Core Material: NylonNumber of Wheels: 1
Core Color: BlackCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 10-1/8"
Wheel Dia.: 8"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: ACaster Temp. Range: -30 Degrees to 220 Degrees F
Frame Finish: Zinc PlatedCountry of Origin (subject to change): United States

Description

Rigid Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 8, Wheel Width (In.) 3, Load Rating (Lb.) 4100, Overall Height (In.) 10-1/8, Replacement Wheel G3457797, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type B, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 5/16, Caster Finish Bright Zinc

Reviews