Kingpinless Rgd Caster, 5400 lb., 3 in W

VALUE BRAND |Zoro #: G2248337|Mfr #: 410NX10528RG

$533.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2248337 Mfr #: 410NX10528RG
Caster Temp. Range Available: YesNumber of Wheels: 1
Application: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough TroughsExtended Lead: No
Mounting Bolt Dia.: 1/2"Load Rating: 5400 lb.
Caster Core Material: NylonPlate Thickness: 3/8''
Core Color: BlackCaster Wheel/Tread Material: Nylon
Wheel Dia.: 10"Item: Plate Caster
Caster Lock Type: No Lock IncludedPlate Size: 5" x 7-1/4"
Caster Brake Included: NoWheel Width: 3"
Caster Wheel Shape: CrownCaster Product Group: Rigid Caster
Durometer: 80 Shore DNon-Marking: Yes
Caster Sub-Type: RigidFrame Finish: Zinc Plated
Caster Temp. Range: -30 Degrees to 220 Degrees FCaster Load Rating Range: Heavy-Duty
Frame Material: SteelThread Guard: No
Wheel Color: BlackCaster Plate Hole Pattern: A
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"Replacement Wheel: Mfr. No. NX1052812G
Caster Wheel Bearings: BallInside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Overall Height: 12-1/2"Country of Origin (subject to change): United States

Product Description

Rigid Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 10, Wheel Width (In.) 3, Load Rating (Lb.) 5400, Overall Height (In.) 12-1/2, Replacement Wheel G3200854, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type C, Bolt Hole Spacing (In.) 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 3/8, Caster Finish Bright Zinc

Product Reviews

Save 15% when you sign up for Z-mail.