KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kingpinless Rgd Caster, Poly, 5 in, 1000 lb

VALUE BRAND| Zoro #: G1143624| Mfr #: 110PM05228R

$45.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143624 Mfr #: 110PM05228R
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Medium-Duty
Non-Marking: YesDurometer: 90 Shore A
Caster Wheel Bearings: BallPlate Size: 4" x 4-1/2"
Caster Wheel Shape: Donut TreadMounting Bolt Dia.: 3/8"
Plate Thickness: 3/10"Item: Plate Caster
Features: Donut TreadApplication: Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal Carriers
Wheel Color: GreenCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 1000 lb.
Frame Material: SteelCaster Temp. Range Available: Yes
Caster Core Material: AluminumCore Color: Silver
Extended Lead: NoCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 6-1/2"
Wheel Dia.: 5"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: BCaster Temp. Range: -40 Degrees to 180 Degrees F
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 5 In., Load Rating 1000 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Swivel Lock Type No Lock Included, Rigid, Caster Wheel/Tread Material Polyurethane, Caster Plate Hole Pattern B, Caster Wheel Shape Donut Tread, Wheel Color Green, Caster Core Material Aluminum, Non-Marking Yes, Number of Wheels 1

Reviews