BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Kingpinless Rgd Caster, TPR, 8 in., 675 lb.

VALUE BRAND| Zoro #: G0942557| Mfr #: 110XS08201RG

$73.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 3/8"
Caster Brake Included: No
Wheel Dia.: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942557 Mfr #: 110XS08201RG
Mounting Bolt Dia.: 3/8"Caster Brake Included: No
Wheel Dia.: 8"Wheel Color: Gray
Thread Guards: NoCaster Sub-Type: Rigid
Overall Height: 10-1/8"Durometer: 70 Shore A
Number of Wheels: 1Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Item: Plate CasterCaster Plate Hole Pattern: B
Inside Bolt Hole Spacing: 3" x 3"Caster Swivel Lock Type: No Lock Included
Caster Temp. Range Available: YesFrame Material: Steel
Plate Thickness: 3/10"Load Rating: 675 lb.
Extended Lead: NoCaster Temp. Range: -45 Degrees to 180 Degrees F
Caster Wheel Bearings: RollerNon-Marking: Yes
Caster Wheel Shape: StandardPlate Size: 4" x 4-1/2"
Wheel Width: 2"Caster Product Group: Rigid Caster
Caster Wheel/Tread Material: Thermoplastic RubberApplication: Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal Carriers
Core Color: GrayCaster Core Material: Polypropylene
Frame Finish: Zinc PlatedCaster Load Rating Range: Light-Medium Duty
Country of Origin (subject to change): United States

Description

Rigid Plate Caster,Load Rating 675 lb.,Wheel Dia. 8 In.,Wheel Width 2 In.,Overall Height 10-1/8 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Thermoplastic Rubber,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Gray,Core Material Polypropylene,Wheel Bearings Roller,Plate Size 4 x 4-1/2 In.,Durometer 70 Shore A,Core Color Gray,Mounting Bolt Dia. 3/8 In.,Frame Material Steel

Reviews