JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Kingpinless Rgd Cstr, 4100 lb., 2-1/2 in W

VALUE BRAND| Zoro #: G1231036| Mfr #: 310NX10428RG

$474.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1231036 Mfr #: 310NX10428RG
Caster Temp. Range Available: YesNumber of Wheels: 1
Application: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough TroughsThread Guards: No
Caster Plate Hole Pattern: AOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Wheel Shape: CrownCaster Wheel Bearings: Ball
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Non-Marking: Yes
Extended Lead: NoMounting Bolt Dia.: 1/2"
Caster Temp. Range: -30 Degrees to 220 Degrees FCaster Core Material: Nylon
Plate Thickness: 5/16''Caster Wheel/Tread Material: Nylon
Wheel Dia.: 10"Wheel Color: Black
Caster Swivel Lock Type: No Lock IncludedPlate Size: 4-1/2" x 6-1/4"
Replacement Wheel: Mfr. No. NX1042812GCaster Brake Included: No
Wheel Width: 2-1/2"Overall Height: 11-1/2"
Caster Product Group: Rigid CasterDurometer: 80 Shore D
Load Rating: 4100 lb.Caster Sub-Type: Rigid
Frame Finish: Zinc PlatedCore Color: Black
Caster Load Rating Range: Heavy-DutyFrame Material: Steel
Item: Plate CasterCountry of Origin (subject to change): United States

Product Description

Rigid Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 10, Wheel Width (In.) 2-1/2, Load Rating (Lb.) 4100, Overall Height (In.) 11-1/2, Replacement Wheel G3124344, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type B, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 5/16, Caster Finish Bright Zinc

Product Reviews

Save 15%. Sign up for Z-mail.