Kingpinless Rgd Cstr, 5400 lb., 2-1/2 in W

VALUE BRAND |Zoro #: G2035661|Mfr #: 410NX06428RG

$242.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2035661 Mfr #: 410NX06428RG
Caster Temp. Range Available: YesNumber of Wheels: 1
Application: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough TroughsMounting Bolt Dia.: 1/2"
Load Rating: 5400 lb.Caster Core Material: Nylon
Plate Thickness: 3/8''Core Color: Black
Caster Wheel/Tread Material: NylonWheel Dia.: 6"
Item: Plate CasterCaster Lock Type: No Lock Included
Plate Size: 5" x 7-1/4"Caster Brake Included: No
Wheel Width: 2-1/2"Caster Wheel Shape: Crown
Caster Product Group: Rigid CasterDurometer: 80 Shore D
Non-Marking: YesCaster Sub-Type: Rigid
Frame Finish: Zinc PlatedCaster Temp. Range: -30 Degrees to 220 Degrees F
Caster Load Rating Range: Heavy-DutyFrame Material: Steel
Thread Guard: NoWheel Color: Black
Caster Plate Hole Pattern: AOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Replacement Wheel: Mfr. No. NX0642812GCaster Wheel Bearings: Ball
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Overall Height: 8"
Extended Lead: NoCountry of Origin (subject to change): United States

Product Description

Rigid Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 6, Wheel Width (In.) 2-1/2, Load Rating (Lb.) 5400, Overall Height (In.) 8, Replacement Wheel G1278803, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type C, Bolt Hole Spacing (In.) 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 3/8, Caster Finish Bright Zinc

Product Reviews

Save 15% when you sign up for Z-mail.