Kingpinless Swivel Caster, 4100 lb., 3 in. W

VALUE BRAND| Zoro #: G2393413| Mfr #: 310NX06528SG

$295.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2393413 Mfr #: 310NX06528SG
Wheel Color: BlackReplacement Wheel: Mfr. No. FR0640116G
Core Color: BlackDurometer: 80 Shore D
Load Rating: 4100 lb.Caster Raceway: Single Ball
Caster Temp. Range Available: YesCaster Temp. Range: -30 Degrees to 220 Degrees F
Caster Core Material: NylonCaster Swivel Lock Type: No Lock Included
Wheel Dia.: 6"Overall Height: 7-1/2"
Caster Load Rating Range: Heavy-DutyPlate Size: 4-1/2" x 6-1/4"
Wheel Width: 3"Caster Brake Included: No
Caster Wheel/Tread Material: NylonExtended Lead: No
Thread Guards: NoApplication: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
Frame Material: SteelNumber of Wheels: 1
Plate Thickness: 5/16''Non-Marking: Yes
Frame Finish: Zinc PlatedCaster Wheel Bearings: Ball
Caster Plate Hole Pattern: AOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Caster Product Group: Kingpinless Caster
Item: Plate CasterCaster Wheel Shape: Crown
Mounting Bolt Dia.: 1/2"Caster Sub-Type: Kingpinless Swivel
Country of Origin (subject to change): United States

Product Description

Swivel Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 6, Wheel Width (In.) 3, Load Rating (Lb.) 4100, Overall Height (In.) 7-1/2, Replacement Wheel G1322072, Raceway Heat Treated Precision Machined, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type B, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 5/16, Caster Finish Bright Zinc

Product Reviews

Save 15%. Sign up for Z-mail.