KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kingpinless Swivel Caster, 4100 lb., 3 in. W

VALUE BRAND| Zoro #: G1176007| Mfr #: 310NX08528SG

$304.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Heavy-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176007 Mfr #: 310NX08528SG
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Heavy-DutyNon-Marking: Yes
Durometer: 80 Shore DCaster Wheel Bearings: Ball
Plate Size: 4-1/2" x 6-1/4"Caster Wheel Shape: Crown
Mounting Bolt Dia.: 1/2"Plate Thickness: 5/16''
Item: Plate CasterApplication: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
Wheel Color: BlackReplacement Wheel: Mfr. No. NX0852812G
Caster Wheel/Tread Material: NylonExtended Lead: No
Caster Brake Included: NoWheel Width: 3"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 4100 lb.
Frame Material: SteelCaster Raceway: Single Ball
Caster Temp. Range Available: YesCaster Core Material: Nylon
Number of Wheels: 1Core Color: Black
Caster Product Group: Kingpinless CasterThread Guards: No
Overall Height: 10-1/8"Wheel Dia.: 8"
Caster Sub-Type: Kingpinless SwivelCaster Plate Hole Pattern: A
Caster Temp. Range: -30 Degrees to 220 Degrees FFrame Finish: Zinc Plated
Country of Origin (subject to change): United States

Description

Plate Caster, Wheel Dia. 8 In., Load Rating 4100 lb., Wheel Width 3 In., Overall Height 10-1/8 In., Caster Swivel Lock Type No Lock Included, Kingpinless Swivel, Caster Wheel/Tread Material Nylon, Caster Plate Hole Pattern A, Caster Wheel Shape Crown, Wheel Color Black, Caster Core Material Nylon, Non-Marking Yes, Number of Wheels 1

Reviews