KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kingpinless Swivel Caster, 5400 lb, 3 in. W

VALUE BRAND| Zoro #: G0555003| Mfr #: 410NX06528S

$224.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Caster Load Rating Range: Heavy-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555003 Mfr #: 410NX06528S
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Caster Load Rating Range: Heavy-DutyNon-Marking: Yes
Durometer: 80 Shore DCaster Wheel Bearings: Ball
Plate Size: 5-1/4" x 7-1/4"Caster Wheel Shape: Crown
Mounting Bolt Dia.: 1/2"Plate Thickness: 3/8''
Item: Plate CasterApplication: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
Wheel Color: BlackReplacement Wheel: Mfr. No. FR0640116G
Caster Wheel/Tread Material: NylonExtended Lead: No
Caster Brake Included: NoWheel Width: 3"
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Load Rating: 5400 lb.
Frame Material: SteelCaster Raceway: Single Ball
Caster Temp. Range Available: YesCaster Core Material: Nylon
Number of Wheels: 1Core Color: Black
Caster Product Group: Kingpinless CasterThread Guards: No
Overall Height: 8"Wheel Dia.: 6"
Caster Sub-Type: Kingpinless SwivelCaster Plate Hole Pattern: A
Caster Temp. Range: -30 Degrees to 220 Degrees FFrame Finish: Zinc Plated
Country of Origin (subject to change): United States

Description

Swivel Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 6, Wheel Width (In.) 3, Load Rating (Lb.) 5400, Overall Height (In.) 8, Replacement Wheel G1322072, Raceway Heat Treated Precision Machined, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type C, Bolt Hole Spacing (In.) 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 3/8, Caster Finish Bright Zinc

Reviews