Kingpinless Swivel Caster, 5400 lb, 3 in. W

VALUE BRAND |Zoro #: G0445916|Mfr #: 410NX08528SG

$491.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0445916 Mfr #: 410NX08528SG
Wheel Color: BlackCore Color: Black
Caster Temp. Range Available: YesCaster Lock Type: No Lock Included
Caster Load Rating Range: Heavy-DutyCaster Brake Included: No
Extended Lead: NoThread Guard: No
Application: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough TroughsFrame Material: Steel
Number of Wheels: 1Frame Finish: Zinc Plated
Caster Plate Hole Pattern: AItem: Plate Caster
Caster Wheel Shape: CrownMounting Bolt Dia.: 1/2"
Caster Product Group: Kingpinless CasterLoad Rating: 5400 lb.
Caster Sub-Type: Kingpinless SwivelOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Plate Thickness: 3/8''
Non-Marking: YesWheel Dia.: 8"
Caster Temp. Range: -30 Degrees to 220 Degrees FPlate Size: 5-1/4" x 7-1/4"
Caster Raceway: Single BallWheel Width: 3"
Caster Wheel Bearings: BallDurometer: 80 Shore D
Caster Core Material: NylonReplacement Wheel: Mfr. No. NX0852812G
Caster Wheel/Tread Material: NylonOverall Height: 10-1/2"
Country of Origin (subject to change): United States

Product Description

Swivel Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 8, Wheel Width (In.) 3, Load Rating (Lb.) 5400, Overall Height (In.) 10-1/2, Replacement Wheel G3457797, Raceway Heat Treated Precision Machined, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type C, Bolt Hole Spacing (In.) 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 3/8, Caster Finish Bright Zinc

Product Reviews

Save 15% when you sign up for Z-mail.