LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Kingpinless Swivel Caster, 600 lb, Gray

VALUE BRAND| Zoro #: G1887785| Mfr #: P25S-UP040R-14

$105.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1887785 Mfr #: P25S-UP040R-14
Caster Temp. Range: -40 Degrees to 180 Degrees FCaster Wheel Shape: Standard
Number of Wheels: 1Caster Temp. Range Available: Yes
Standards: ICWMCaster Plate Hole Pattern: B
Non-Marking: YesCountry of Origin (subject to change): China

Product Description

Plate Caster, Light-Medium Duty, No, Wheel Dia. 4 In., Load Rating 600 lb., Wheel Width 2 In., Overall Height 5-5/8 In., No, Caster Swivel Lock Type No Lock Included, Kingpinless Caster, Kingpinless Swivel, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polypropylene, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Single Ball, Durometer 90 Shore A

Product Reviews

Save 15%. Sign up for Z-mail.