JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Kingpinless Swivel Caster, 4100 lb, 2-1/2 in W

VALUE BRAND| Zoro #: G2195907| Mfr #: 310NX06428SG

$343.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2195907 Mfr #: 310NX06428SG
Mounting Bolt Dia.: 1/2"Non-Marking: Yes
Caster Wheel Bearings: BallCaster Raceway: Single Ball
Item: Plate CasterCore Color: Black
Caster Wheel Shape: CrownCaster Core Material: Nylon
Thread Guards: NoWheel Color: Black
Caster Swivel Lock Type: No Lock IncludedCaster Temp. Range Available: Yes
Caster Product Group: Kingpinless CasterCaster Temp. Range: -30 Degrees to 220 Degrees F
Caster Load Rating Range: Heavy-DutyCaster Plate Hole Pattern: A
Caster Brake Included: NoApplication: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
Frame Material: SteelExtended Lead: No
Caster Sub-Type: Kingpinless SwivelCaster Wheel/Tread Material: Nylon
Durometer: 80 Shore DFrame Finish: Zinc Plated
Number of Wheels: 1Overall Height: 7-1/2"
Load Rating: 4100 lb.Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Plate Thickness: 5/16''
Wheel Dia.: 6"Plate Size: 4-1/2" x 6-1/4"
Wheel Width: 2-1/2"Replacement Wheel: Mfr. No. NX0642812G
Country of Origin (subject to change): United States

Product Description

Swivel Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 6, Wheel Width (In.) 2-1/2, Load Rating (Lb.) 4100, Overall Height (In.) 7-1/2, Replacement Wheel G1278803, Raceway Heat Treated Precision Machined, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type B, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 5/16, Caster Finish Bright Zinc
Save 15%. Sign up for Z-mail.