Kingpinless Swivel Caster, 4100 lb, 2-1/2 in W

VALUE BRAND| Zoro #: G0444044| Mfr #: 310NX10428SG

$521.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0444044 Mfr #: 310NX10428SG
Wheel Color: BlackCore Color: Black
Durometer: 80 Shore DCaster Raceway: Single Ball
Caster Temp. Range Available: YesCaster Temp. Range: -30 Degrees to 220 Degrees F
Caster Core Material: NylonCaster Swivel Lock Type: No Lock Included
Caster Load Rating Range: Heavy-DutyCaster Brake Included: No
Caster Wheel/Tread Material: NylonExtended Lead: No
Thread Guards: NoApplication: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
Frame Material: SteelNumber of Wheels: 1
Non-Marking: YesFrame Finish: Zinc Plated
Caster Wheel Bearings: BallCaster Plate Hole Pattern: A
Caster Product Group: Kingpinless CasterItem: Plate Caster
Caster Wheel Shape: CrownMounting Bolt Dia.: 1/2"
Caster Sub-Type: Kingpinless SwivelOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Plate Thickness: 5/16''
Wheel Dia.: 10"Plate Size: 4-1/2" x 6-1/4"
Wheel Width: 2-1/2"Replacement Wheel: Mfr. No. NX1042812G
Overall Height: 11-1/2"Load Rating: 4100 lb.
Country of Origin (subject to change): United States

Product Description

Swivel Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 10, Wheel Width (In.) 2-1/2, Load Rating (Lb.) 4100, Overall Height (In.) 11-1/2, Replacement Wheel G3124344, Raceway Heat Treated Precision Machined, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type B, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 5/16, Caster Finish Bright Zinc

Product Reviews

Save 15%. Sign up for Z-mail.