Kingpinless Swivel Caster, 5400 lb, 2-1/2 in W

VALUE BRAND |Zoro #: G1182492|Mfr #: 410NX10428SG

$526.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1182492 Mfr #: 410NX10428SG
Wheel Color: BlackCore Color: Black
Caster Temp. Range Available: YesCaster Lock Type: No Lock Included
Caster Load Rating Range: Heavy-DutyCaster Brake Included: No
Extended Lead: NoThread Guard: No
Application: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough TroughsFrame Material: Steel
Number of Wheels: 1Frame Finish: Zinc Plated
Caster Plate Hole Pattern: AItem: Plate Caster
Caster Wheel Shape: CrownMounting Bolt Dia.: 1/2"
Overall Height: 12-1/2"Caster Product Group: Kingpinless Caster
Load Rating: 5400 lb.Caster Sub-Type: Kingpinless Swivel
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Plate Thickness: 3/8''Non-Marking: Yes
Wheel Dia.: 10"Caster Temp. Range: -30 Degrees to 220 Degrees F
Plate Size: 5-1/4" x 7-1/4"Caster Raceway: Single Ball
Wheel Width: 2-1/2"Caster Wheel Bearings: Ball
Durometer: 80 Shore DCaster Core Material: Nylon
Replacement Wheel: Mfr. No. NX1042812GCaster Wheel/Tread Material: Nylon
Country of Origin (subject to change): United States

Product Description

Swivel Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 10, Wheel Width (In.) 2-1/2, Load Rating (Lb.) 5400, Overall Height (In.) 12-1/2, Replacement Wheel G3124344, Raceway Heat Treated Precision Machined, Bearings Precision Ball, Wheel Material High Impact Polymer, Wheel Color Black, Tread Hard, Durometer Range 80 Shore D, Mounting Type C, Bolt Hole Spacing (In.) 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 3/8, Caster Finish Bright Zinc

Product Reviews

Save 15% when you sign up for Z-mail.