Zoro Select
Kingpinless Plate Caster, Swivel, Rubber, 5 in, 440 lb
Mfr # TSK 125 GR2H
Zoro # G1551216
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Explore More Products
- ZORO SELECT Standard Plate Caster, Swivel, 75 lb. 437V29
- ZORO SELECT Swivel Plate Caster, 5 in. Dia, 1000 lb. 930CA05201SG
- ZORO SELECT Swivel Plate Caster, 8 in Dia, 675 lb, Ball P21S-RCP080K-14
- ZORO SELECT Plate Caster, 2000 lb. Load Rating P27S-UY060K-16-WK
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller P21R-C060R-16
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 750 lb. CDP-G-8
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller P21S-UA050R-14-DL
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 130 lb. 1UHV6
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel P12RX-PRP060K-12
- IMPERIAL COOKING EQUIPMENT Plate Mnt Caster W/Brk 5 W 2-3/8 X 3-5/8 1061
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheels S-WH-62EMB
- Zoro Select Casters