KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kingpinless Plate Caster, Swivel, Rbr, 6 in, 815 lb, A

VALUE BRAND| Zoro #: G0811133| Mfr #: TSH150RU15T24

$96.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Non-Marking: No
Thread Guards: No
Includes: Top Grease Seal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811133 Mfr #: TSH150RU15T24
Non-Marking: NoThread Guards: No
Includes: Top Grease SealCaster Wheel Bearings: Roller
Extended Lead: NoCaster Sub-Type: Kingpinless Swivel
Caster Wheel/Tread Material: RubberStandards: ISO 9001
Caster Load Rating Range: Light-Medium DutyWheel Dia.: 6"
Durometer: 85 Shore ALoad Rating: 815 lb.
Wheel Width: 1-3/4"Frame Finish: Enamel
Caster Product Group: Kingpinless CasterNumber of Wheels: 1
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Overall Height: 8"
Application: Kingpinless CastersCaster Plate Hole Pattern: A
Caster Temp. Range Available: YesCore Color: Black
Frame Material: SteelWheel Color: Black
Caster Core Material: Cast IronCaster Temp. Range: -58 Degrees to 167 Degrees F
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 9/32"
Caster Brake Included: NoCaster Raceway: Single Ball
Plate Size: 5-1/4" x 6-9/16"Replacement Wheel: Mfr. No. 150 RU15
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Country of Origin (subject to change): United Kingdom

Description

Swivel Caster, Swivel Plate, Wheel Dia. (In.) 6, Wheel Width (In.) 1-3/4, Load Rating (Lb.) 815, Overall Height (In.) 8, Replacement Wheel G3022835, Bearings Roller, Wheel Material Rubber, Wheel Color Black, Mounting Type A, Bolt Hole Spacing (In.) 4-15/16 to 5-1/4 x 2-7/8 to 3-3/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 9/32, Caster Finish Spray Painted Silver, Standards ISO 9001

Reviews