Knee Boots, Sz 11, 16" H, Br Red, Stl, PR

VALUE BRAND| Zoro #: G0006307| Mfr #: 4T291

$56.67 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0006307 Mfr #: 4T291
Footwear Sole Pattern: ChevronUpper Material: Neoprene
Item: Knee BootsOutsole Material: Neoprene
Height: 16"Metatarsal Guard: No
Insulated: NoInsulation Type: None
Color: Brick RedGender: Men's
Toe Type: SteelClosure Type: Pull On
Waterproof: YesSize: 11
Standards: ANSI Z41 PT99 M I/75 C/75Midsole Material: Neoprene
Shank Material: NeopreneResists: Slips
Country of Origin (subject to change): China

Product Description

Knee Boots, Men's, Size 11, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Neoprene, Height 16 In., Brick Red, Upper Material Neoprene, Insulated No, Midsole Material Neoprene, Insulation Type None, Outsole Material Neoprene, Footwear Sole Pattern Chevron, Waterproof Yes, Resists Slips, Standards ANSI Z41 PT99 M I/75 C/75, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.