Knee-Shin-Instep Guard, Universal, PR

VALUE BRAND| Zoro #: G0415572| Mfr #: 5T459

$159.82 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415572 Mfr #: 5T459
Size: UniversalItem: Knee-Shin-Instep Guard
Material: PLASTICColor: BLACK
Weight Each: 25 oz.Gender: Unisex
Dimensions: 27" LCountry of Origin (subject to change): China

Product Description

Knee-Shin-Instep Guard, Gender Unisex, Size Universal, Material Plastic, Color Black, Weight Each 25 oz., Dimensions 27 In. L, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.