Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb

VALUE BRAND| Zoro #: G1363065| Mfr #: TSH100CI1HT24

$88.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 1/2"
Caster Brake Included: No
Wheel Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363065 Mfr #: TSH100CI1HT24
Mounting Bolt Dia.: 1/2"Caster Brake Included: No
Wheel Dia.: 4"Wheel Color: Gray
Thread Guards: NoCaster Sub-Type: Kingpinless Swivel
Overall Height: 6"Durometer: 150 BHN
Number of Wheels: 1Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Load Rating: 700 lb.Item: Plate Caster
Caster Plate Hole Pattern: AIncludes: Top Grease Seal
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Caster Swivel Lock Type: No Lock Included
Caster Raceway: Single BallCaster Temp. Range Available: Yes
Standards: ISO 9001Frame Material: Steel
Plate Thickness: 9/32"Replacement Wheel: Mfr. No. 100 CI1H
Extended Lead: NoCaster Temp. Range: -22 Degrees to 248 Degrees F
Caster Wheel Bearings: RollerNon-Marking: Yes
Caster Wheel Shape: StandardPlate Size: 5-1/4" x 6-9/16"
Wheel Width: 1-3/4"Caster Product Group: Kingpinless Caster
Caster Wheel/Tread Material: Cast IronApplication: Kingpinless Casters
Core Color: GrayCaster Core Material: Cast Iron
Frame Finish: EnamelCaster Load Rating Range: Light-Medium Duty
Country of Origin (subject to change): United Kingdom

Description

Kingpinless Caster, Load Rating 700 lb., Wheel Dia. 4 In., Wheel Width 1-3/4 In., Overall Height 6 In., Wheel Material Cast Iron, Inside Bolt Hole Spacing 2-7/16 x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 x 5-1/4 In., Plate Type A, Wheel Color Gray, Core Material Cast Iron, Raceway Single Ball Hardened, Wheel Bearings Roller, Replacement Wheel Mfr. No. 100 CI1H, Plate Size 5-1/4 x 6-9/16 In., Includes Top Grease Seal, Durometer Brinell 150, Core Color Gray, Mounting Bolt Dia. 1/2 In.

Reviews