Kngpls Plt Cstr, Swl, Cst Irn, 6 in, 2000 lb

VALUE BRAND| Zoro #: G1120551| Mfr #: TSP150CI2HT22

$192.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120551 Mfr #: TSP150CI2HT22
Core Color: GrayCaster Temp. Range Available: Yes
Caster Core Material: Cast IronStandards: ISO 9001
Caster Swivel Lock Type: No Lock IncludedCaster Brake Included: No
Extended Lead: NoThread Guards: No
Frame Material: SteelNumber of Wheels: 1
Non-Marking: YesFrame Finish: Enamel
Caster Wheel Bearings: RollerCaster Product Group: Kingpinless Caster
Item: Plate CasterCaster Wheel Shape: Standard
Caster Sub-Type: Kingpinless SwivelApplication: Kingpinless Towable Casters
Outside Bolt Hole Spacing: 4-1/2" x 6-1/8"Load Rating: 2000 lb.
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Mounting Bolt Dia.: 1/2"
Plate Thickness: 13/32"Wheel Dia.: 6"
Plate Size: 6" x 7-7/16"Caster Plate Hole Pattern: A
Wheel Width: 1-3/4"Caster Temp. Range: -22 Degrees to 248 Degrees F
Durometer: 150 BHNCaster Raceway: Double Ball
Wheel Color: SilverCaster Wheel/Tread Material: Cast Iron
Replacement Wheel: Mfr. No. 150 CI2HCaster Load Rating Range: Medium-Duty
Overall Height: 8-3/8"Country of Origin (subject to change): United Kingdom

Product Description

Kingpinless Caster, Load Rating 2000 lb., Wheel Dia. 6 In., Wheel Width 1-3/4 In., Overall Height 8-3/8 In., Wheel Material Cast Iron, Inside Bolt Hole Spacing 3-3/8 x 5-1/4 In., Outside Bolt Hole Spacing 4-1/2 x 6-1/8 In., Plate Type A, Wheel Color Silver, Core Material Cast Iron, Raceway Double Ball Hardened, Wheel Bearings Roller, Replacement Wheel Mfr. No. 150 CI2H, Plate Size 6 x 7-7/16 In., Durometer Brinell 150, Core Color Gray, Mounting Bolt Dia. 1/2 In., Frame Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.