Kngpls Plt Cstr, Swl, Nyln, 3-5/8 in, 900 lb

VALUE BRAND| Zoro #: G2087486| Mfr #: XSH085NY2MT24

$185.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2087486 Mfr #: XSH085NY2MT24
Number of Wheels: 1Non-Marking: Yes
Caster Wheel Shape: StandardCaster Temp. Range Available: Yes
Caster Plate Hole Pattern: ACaster Temp. Range: -4 Degrees to 176 Degrees F
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Caster, Single Wheel, Heavy Duty Low Level, Wheel Dia. (In.) 3-5/8, Wheel Width (In.) 3, Load Rating (Lb.) 900, Overall Height (In.) 5-21/32, Replacement Wheel G3324711, Bearings Sealed Ball, Wheel Material Nylon, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-7/8 x 4-15/16 to 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 1/2, Caster Finish Bright Zinc

Product Reviews

Save 15%. Sign up for Z-mail.