KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kngpls Plt Cstr, Swl, Poly, 3-5/8 in, 990 lb

VALUE BRAND| Zoro #: G1422827| Mfr #: XSH085PT2MT24

$172.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422827 Mfr #: XSH085PT2MT24
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Light-Medium DutyNon-Marking: Yes
Durometer: 95 Shore ACaster Wheel Bearings: Roller
Plate Size: 5-1/4" x 6-9/16"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 1/2"
Item: Plate CasterApplication: Low Profile Casters
Wheel Color: TanReplacement Wheel: Mfr. No. 085 PT2M
Caster Wheel/Tread Material: PolyurethaneExtended Lead: No
Caster Brake Included: NoWheel Width: 3"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 990 lb.
Frame Material: SteelIncludes: Top Grease Seal
Caster Raceway: Single BallCaster Temp. Range Available: Yes
Caster Core Material: Cast IronNumber of Wheels: 1
Core Color: GrayCaster Product Group: Kingpinless Caster
Thread Guards: NoOverall Height: 5-21/32"
Wheel Dia.: 3-5/8"Caster Sub-Type: Kingpinless Swivel
Standards: ISO 9001Caster Plate Hole Pattern: A
Caster Temp. Range: -22 Degrees to 176 Degrees FFrame Finish: Zinc
Country of Origin (subject to change): United Kingdom

Description

Swivel Caster, Single Wheel, Heavy Duty Low Level, Wheel Dia. (In.) 3-5/8, Wheel Width (In.) 3, Load Rating (Lb.) 990, Overall Height (In.) 5-21/32, Replacement Wheel G0598796, Bearings Sealed Ball, Wheel Material Polyurethane, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-7/8 x 4-15/16 to 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 1/2, Caster Finish Bright Zinc

Reviews