Kingpinless Plate Caster, Swivel, Poly, 6 in, 1600 lb, A

VALUE BRAND| Zoro #: G0960477| Mfr #: TSH150PT15T24

$131.56 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Kingpinless Casters
Includes: Top Grease Seal
Item: Plate Caster
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0960477 Mfr #: TSH150PT15T24
Caster Temp. Range Available: YesCaster Wheel Shape: Standard
Number of Wheels: 1Non-Marking: Yes
Caster Temp. Range: -22 Degrees to 176 Degrees FCountry of Origin (subject to change): United Kingdom

Product Description

Swivel Caster, Swivel Plate, Wheel Dia. (In.) 6, Wheel Width (In.) 1-1/2, Load Rating (Lb.) 1600, Overall Height (In.) 8, Replacement Wheel G0562877, Bearings Roller, Wheel Material Polyurethane, Wheel Color Gray, Mounting Type A, Bolt Hole Spacing (In.) 4-15/16 to 5-1/4 x 2-7/8 to 3-3/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 9/32, Caster Finish Spray Painted Silver, Standards ISO 9001

Product Reviews