KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kingpinless Plate Caster, Swivel, Nylon, 6 in, 1760 lb

VALUE BRAND| Zoro #: G0491836| Mfr #: TSK 150 NY2H

$127.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Non-Marking: Yes
Thread Guards: No
Includes: Top Grease Seal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491836 Mfr #: TSK 150 NY2H
Non-Marking: YesThread Guards: No
Includes: Top Grease SealCaster Wheel Bearings: Ball
Extended Lead: NoCaster Sub-Type: Kingpinless Swivel
Caster Wheel/Tread Material: NylonCaster Load Rating Range: Medium-Duty
Wheel Dia.: 6"Durometer: 80 Shore D
Load Rating: 1760 lb.Wheel Width: 2"
Frame Finish: ZincCaster Product Group: Kingpinless Caster
Number of Wheels: 1Inside Bolt Hole Spacing: 3" x 3"
Overall Height: 7-1/2"Application: Kingpinless Casters
Caster Plate Hole Pattern: BCaster Temp. Range Available: Yes
Core Color: WhiteFrame Material: Steel
Wheel Color: WhiteCaster Core Material: Nylon
Caster Temp. Range: -4 Degrees to 176 Degrees FOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 1/4"Caster Brake Included: No
Caster Raceway: Single BallPlate Size: 4" x 4-1/2"
Replacement Wheel: Mfr. No. 150 NY2HCaster Swivel Lock Type: No Lock Included
Item: Plate CasterCountry of Origin (subject to change): United Kingdom

Description

Kingpinless Swivel Plate Caster,Load Rating 1760 lb.,Wheel Dia. 6 In.,Wheel Width 2 In.,Overall Height 7-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Nylon,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color White,Core Material Nylon,Raceway Single Ball Hardened,Wheel Bearings Precision Ball,Plate Size 4 x 4-1/2 In.,Includes Top Grease Seal,Durometer 80 Shore D,Core Color White

Reviews