Kingpinless Plate Caster, Swivel, Poly, 4 in., 500 lb

VALUE BRAND| Zoro #: G2267501| Mfr #: TSH100PT1HT24

$97.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267501 Mfr #: TSH100PT1HT24
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Light-Medium DutyNon-Marking: Yes
Durometer: 95 Shore ACaster Wheel Bearings: Roller
Plate Size: 5-1/4" x 6-9/16"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 9/32"
Item: Plate CasterApplication: Kingpinless Casters
Wheel Color: TanReplacement Wheel: Mfr. No. 100 PT1H
Caster Wheel/Tread Material: PolyurethaneExtended Lead: No
Caster Brake Included: NoWheel Width: 1-1/2"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 500 lb.
Frame Material: SteelIncludes: Top Grease Seal
Caster Raceway: Single BallCaster Temp. Range Available: Yes
Caster Core Material: Cast IronNumber of Wheels: 1
Core Color: GrayCaster Product Group: Kingpinless Caster
Thread Guards: NoOverall Height: 6"
Wheel Dia.: 4"Caster Sub-Type: Kingpinless Swivel
Standards: ISO 9001Caster Plate Hole Pattern: A
Caster Temp. Range: -22 Degrees to 176 Degrees FFrame Finish: Enamel
Country of Origin (subject to change): United Kingdom

Description

Swivel Caster, Swivel Plate, Wheel Dia. (In.) 4, Wheel Width (In.) 1-1/2, Load Rating (Lb.) 500, Overall Height (In.) 6, Replacement Wheel G2527183, Bearings Roller, Wheel Material Polyurethane, Wheel Color Gray, Mounting Type A, Bolt Hole Spacing (In.) 4-15/16 to 5-1/4 x 2-7/8 to 3-3/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 9/32, Caster Finish Spray Painted Silver, Standards ISO 9001

Reviews