Kingpinless Plate Caster, Swivel, Iron, 10 in., 2700 lb

VALUE BRAND| Zoro #: G0407197| Mfr #: TSH250CI1HT24

$138.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Non-Marking: Yes
Thread Guards: No
Includes: Top Grease Seal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407197 Mfr #: TSH250CI1HT24
Non-Marking: YesThread Guards: No
Includes: Top Grease SealCaster Wheel Bearings: Roller
Extended Lead: NoCaster Sub-Type: Kingpinless Swivel
Caster Wheel/Tread Material: Cast IronStandards: ISO 9001
Caster Load Rating Range: Medium-DutyWheel Dia.: 10"
Durometer: 150 BHNLoad Rating: 2700 lb.
Wheel Width: 2-1/8"Frame Finish: Enamel
Caster Product Group: Kingpinless CasterNumber of Wheels: 1
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Overall Height: 12"
Application: Kingpinless CastersCaster Plate Hole Pattern: A
Caster Temp. Range Available: YesCore Color: Gray
Frame Material: SteelWheel Color: Gray
Caster Core Material: Cast IronCaster Temp. Range: -22 Degrees to 248 Degrees F
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 9/32"
Caster Brake Included: NoCaster Raceway: Single Ball
Plate Size: 5-1/4" x 6-9/16"Replacement Wheel: Mfr. No. 250 CI1H
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Country of Origin (subject to change): United Kingdom

Description

Kingpinless Caster, Load Rating 2700 lb., Wheel Dia. 10 In., Wheel Width 2-1/8 In., Overall Height 12 In., Wheel Material Cast Iron, Inside Bolt Hole Spacing 2-7/16 x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 x 5-1/4 In., Plate Type A, Wheel Color Gray, Core Material Cast Iron, Raceway Single Ball Hardened, Wheel Bearings Roller, Replacement Wheel Mfr. No. 250 CI1H, Plate Size 5-1/4 x 6-9/16 In., Includes Top Grease Seal, Durometer Brinell 150, Core Color Gray, Mounting Bolt Dia. 1/2 In.

Reviews