Kingpinless Plate Caster, Swivel, Phenlc, 5 in, 1000 lb

VALUE BRAND| Zoro #: G2456711| Mfr #: TSK 125 RP1G

$51.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2456711 Mfr #: TSK 125 RP1G
Number of Wheels: 1Non-Marking: Yes
Caster Plate Hole Pattern: BCaster Wheel Shape: Standard
Caster Temp. Range Available: YesCaster Temp. Range: -65 Degrees to 250 Degrees F
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Caster, Swivel Plate, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 1000, Overall Height (In.) 6-1/2, Replacement Wheel G3347075, Bearings Roller, Wheel Material Phenolic, Mounting Type A, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Load Rating 10 MPH (Lb.) 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.