JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Kingpinless Plate Caster, Swivel, Poly, 6 in, 1600 lb.

VALUE BRAND| Zoro #: G2325407| Mfr #: TSP150PT2HT22

$199.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2325407 Mfr #: TSP150PT2HT22
Caster Plate Hole Pattern: ACaster Wheel/Tread Material: Polyurethane
Core Color: GrayCaster Raceway: Double Ball
Application: Kingpinless Towable CastersPlate Size: 6" x 7-7/16"
Wheel Color: TanThread Guards: No
Item: Plate CasterCaster Temp. Range Available: Yes
Extended Lead: NoFrame Material: Steel
Frame Finish: EnamelMounting Bolt Dia.: 1/2"
Standards: ISO 9001Durometer: 95 Shore A
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Caster Swivel Lock Type: No Lock Included
Plate Thickness: 13/32"Outside Bolt Hole Spacing: 4-1/2" x 6-1/8"
Caster Core Material: Cast IronNumber of Wheels: 1
Non-Marking: YesCaster Sub-Type: Kingpinless Swivel
Caster Wheel Shape: StandardCaster Temp. Range: -22 Degrees to 176 Degrees F
Caster Wheel Bearings: RollerItem: Plate Caster
Replacement Wheel: Mfr. No. 150 PT2HWheel Color: Tan
Caster Brake Included: NoCaster Product Group: Kingpinless Caster
Caster Load Rating Range: Medium-DutyWheel Dia.: 6"
Wheel Width: 1-1/2"Overall Height: 8-3/8"
Load Rating: 1600 lb.Country of Origin (subject to change): United Kingdom

Product Description

Swivel Caster, Swivel Plate, Wheel Dia. (In.) 6, Wheel Width (In.) 1-1/2, Load Rating (Lb.) 1600, Overall Height (In.) 8-3/8, Replacement Wheel G3107876, Bearings Roller, Wheel Material Polyurethane, Wheel Color Gray, Mounting Type Top Plate, Bolt Hole Spacing (In.) 3-3/8 to 4-1/2 x 5-1/4 to 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 13/32, Caster Finish Spray Painted Gray, Standards ISO 9001
Save 15%. Sign up for Z-mail.