Kingpinless Plate Caster, Swivel, Poly, 8 in, 3960 lb.

VALUE BRAND| Zoro #: G1367895| Mfr #: WSP200PT2PT22BD

$388.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1367895 Mfr #: WSP200PT2PT22BD
Wheel Color: TanCore Color: Gray
Durometer: 95 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: YesCaster Temp. Range: -22 Degrees to 176 Degrees F
Caster Core Material: Cast IronStandards: ISO 9001
Caster Swivel Lock Type: No Lock IncludedPlate Size: 6" x 7-7/16"
Caster Wheel/Tread Material: PolyurethaneExtended Lead: No
Thread Guards: NoApplication: Kingpinless Towable Casters
Frame Material: SteelNumber of Wheels: 1
Plate Thickness: 13/32"Non-Marking: Yes
Frame Finish: EnamelCaster Wheel Bearings: Roller
Caster Plate Hole Pattern: AOutside Bolt Hole Spacing: 4-1/2" x 6-1/8"
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Item: Plate Caster
Caster Wheel Shape: StandardMounting Bolt Dia.: 1/2"
Caster Sub-Type: Kingpinless SwivelItem: Plate Caster
Replacement Wheel: Mfr. No. 200 PT2PWheel Color: Tan
Caster Brake Included: YesCaster Product Group: Kingpinless Caster With Brake
Caster Load Rating Range: Heavy-DutyWheel Dia.: 8"
Wheel Width: 3"Overall Height: 10-3/8"
Load Rating: 3960 lb.Caster Brake Type: Pedal
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Caster, P Series, Wheel Dia. (In.) 8, Wheel Width (In.) 3, Load Rating (Lb.) 3960, Overall Height (In.) 10-3/8, Replacement Wheel G2823746, Bearings Roller, Wheel Material Polyurethane, Wheel Color Tan Tread/Gray Core, Mounting Type Top Plate, Bolt Hole Spacing (In.) 3-3/8 to 4-1/2 x 5-1/4 to 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 13/32, Caster Finish Spray Painted Gray

Product Reviews

Save 15%. Sign up for Z-mail.