DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Kingpinless Plate Caster, Swivel, Steel, 6 in., 5000 lb.

VALUE BRAND| Zoro #: G1728282| Mfr #: TST150STTT

$406.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1728282 Mfr #: TST150STTT
Caster Temp. Range Available: YesNumber of Wheels: 1
Non-Marking: YesCaster Wheel Shape: Standard
Application: Single and Dual Kingpinless Towable CastersCore Color: Silver
Caster Lock Type: No Lock IncludedPlate Size: 7-3/4" x 9-3/8"
Item: Plate CasterCaster Brake Included: No
Wheel Width: 2-1/2"Caster Product Group: Kingpinless Caster
Durometer: 103 BHNCaster Sub-Type: Kingpinless Swivel
Frame Finish: EnamelCaster Plate Hole Pattern: D
Caster Load Rating Range: Heavy-DutyStandards: ISO 9001
Caster Temp. Range: -22 Degrees to 248 Degrees FThread Guard: No
Frame Material: SteelCaster Raceway: Single Ball
Outside Bolt Hole Spacing: 4" x 7-3/4"Wheel Color: Silver
Caster Wheel Bearings: RollerInside Bolt Hole Spacing: 4" x 7-3/4"
Replacement Wheel: Mfr. No. 150 STTTExtended Lead: No
Mounting Bolt Dia.: 5/8"Overall Height: 7-15/16"
Caster Core Material: SteelPlate Thickness: 1-3/16"
Load Rating: 5000 lb.Caster Wheel/Tread Material: Steel
Wheel Dia.: 6"Country of Origin (subject to change): United Kingdom

Product Description

Kingpinless Caster, Load Rating 5000 lb., Wheel Dia. 6 In., Wheel Width 2-1/2 In., Overall Height 7-15/16 In., Wheel Material Steel, Inside Bolt Hole Spacing 4 x 7-3/4 In., Outside Bolt Hole Spacing 4 x 7-3/4 In., Plate Type D, Wheel Color Silver, Core Material Steel, Raceway Single Ball Hardened, Wheel Bearings Precision Tapered Roller, Replacement Wheel Mfr. No. 150 STTT, Plate Size 7-3/4 x 9-3/8 In., Durometer Brinell 103, Core Color Silver, Mounting Bolt Dia. 5/8 In., Frame Material Steel

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.