THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Kingpinless Plate Caster, Swivel, Nylon, 8 in, 2200 lb

VALUE BRAND| Zoro #: G0264476| Mfr #: TSK 200 NY2H

$171.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Wheel Bearings: Ball
Plate Thickness: 1/4"
Caster Core Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264476 Mfr #: TSK 200 NY2H
Caster Wheel Bearings: BallPlate Thickness: 1/4"
Caster Core Material: NylonCore Color: White
Caster Wheel/Tread Material: NylonCaster Swivel Lock Type: No Lock Included
Non-Marking: YesFrame Material: Steel
Caster Temp. Range: -4 Degrees to 176 Degrees FWheel Width: 2"
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Mounting Bolt Dia.: 3/8"
Frame Finish: ZincCaster Raceway: Single Ball
Includes: Top Grease SealStandards: ICWM
Durometer: 80 Shore DExtended Lead: No
Thread Guards: NoCaster Brake Included: No
Number of Wheels: 1Caster Wheel Shape: Standard
Caster Temp. Range Available: YesOverall Height: 9-1/2"
Application: Kingpinless CastersCaster Plate Hole Pattern: B
Replacement Wheel: Mfr. No 200 NY2HCaster Product Group: Kingpinless Caster
Inside Bolt Hole Spacing: 3" x 3"Wheel Dia.: 8"
Wheel Color: WhitePlate Size: 4" x 4-1/2"
Caster Load Rating Range: Medium-DutyLoad Rating: 2200 lb.
Item: Plate CasterCaster Sub-Type: Kingpinless Swivel
Country of Origin (subject to change): United Kingdom

Description

Plate Caster, Wheel Dia. 8 In., Load Rating 2200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Caster Swivel Lock Type No Lock Included, Kingpinless Swivel, Caster Wheel/Tread Material Nylon, Caster Plate Hole Pattern B, Caster Wheel Shape Standard, Wheel Color White, Caster Core Material Nylon, Non-Marking Yes, Number of Wheels 1

Reviews