BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Kingpinless Plate Caster, Swivel, Rbr, 6 in., 660 lb.

VALUE BRAND| Zoro #: G1811817| Mfr #: TSK 150 GR2H

$94.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 3/8"
Caster Brake Included: No
Wheel Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811817 Mfr #: TSK 150 GR2H
Mounting Bolt Dia.: 3/8"Caster Brake Included: No
Wheel Dia.: 6"Wheel Color: Green
Thread Guards: NoCaster Sub-Type: Kingpinless Swivel
Overall Height: 7-1/2"Durometer: 70 Shore A
Number of Wheels: 1Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Load Rating: 660 lb.Item: Plate Caster
Caster Plate Hole Pattern: BIncludes: Top Grease Seal
Inside Bolt Hole Spacing: 3" x 3"Caster Swivel Lock Type: No Lock Included
Caster Raceway: Single BallCaster Temp. Range Available: Yes
Standards: ISO 9001Frame Material: Steel
Plate Thickness: 1/4"Replacement Wheel: Mfr. No. 150 GR2H
Extended Lead: NoCaster Temp. Range: -40 Degrees to 158 Degrees F
Caster Wheel Bearings: RollerNon-Marking: Yes
Caster Wheel Shape: StandardPlate Size: 4" x 4-1/2"
Wheel Width: 2"Caster Product Group: Kingpinless Caster
Caster Wheel/Tread Material: RubberApplication: Kingpinless Casters
Core Color: SilverCaster Core Material: Aluminum
Frame Finish: ZincCaster Load Rating Range: Light-Medium Duty
Country of Origin (subject to change): United Kingdom

Description

Swivel Caster, Quiet Running Wheel, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 660, Overall Height (In.) 7-1/2, Replacement Wheel G3219842, Bearings Sealed Ball, Wheel Material Polyurethane, Wheel Color Green, Mounting Type A, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Load Rating 10 MPH (Lb.) 660

Reviews