*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kngpnlss Rgd Cstr, Ductl Iron, 8in, 5400 lb

VALUE BRAND| Zoro #: G2086646| Mfr #: 410FR08501R

$131.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Caster Load Rating Range: Heavy-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086646 Mfr #: 410FR08501R
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Caster Load Rating Range: Heavy-DutyNon-Marking: No
Durometer: 65K PSICaster Wheel Bearings: Roller
Plate Size: 5" x 7-1/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 3/8''
Item: Plate CasterApplication: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
Wheel Color: BlackReplacement Wheel: Mfr. No. FR0850116G
Caster Wheel/Tread Material: Ductile IronExtended Lead: No
Caster Brake Included: NoWheel Width: 3"
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Load Rating: 5400 lb.
Frame Material: SteelCaster Temp. Range Available: Yes
Caster Core Material: Ductile IronNumber of Wheels: 1
Core Color: BlackCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 10-1/2"
Wheel Dia.: 8"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: ACaster Temp. Range: Up to 800 Degrees F
Frame Finish: Zinc PlatedCountry of Origin (subject to change): United States

Description

Rigid Plate Caster,Load Rating 5400 lb.,Wheel Dia. 8 In.,Wheel Width 3 In.,Overall Height 10-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Ductile Iron,Inside Bolt Hole Spacing 3-3/8 x 5-1/4 In.,Outside Bolt Hole Spacing 4-1/8 x 6-1/8 In.,Plate Type A,Wheel Color Black,Core Material Ductile Iron,Wheel Bearings Roller,Replacement Wheel Mfr. No. FR0850116G,Plate Size 5 x 7-1/4 In.,Durometer 65K PSI,Core Color Black,Mounting Bolt Dia. 1/2 In.

Reviews