Zoro Select
Kingpinless Swivel Caster, Ductile Iron, 10in, 4100lb
Mfr # P27S-D100R-16
Zoro # G0468702
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ductile Iron
Explore More Products
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. LDA-POA 50G
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 280 lb. 33J071
- ZORO SELECT Plate Caster, Rigid, Rubber, 2 in., 110 lb. TFED 050 RN0D
- ZORO SELECT Swivel Plate Caster, Polyurethane, 5 in, 1000 lb 1NWP4
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 5 in, 440 lb TSK 125 GR2H
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel 400K49
- ZORO SELECT Kngpls Plt Cstr, Swvl, Ct Irn, 8", 2250 lb TSH 200 CI15-ISO
- ZORO SELECT Swivel Plate Caster, Nylon, 5-7/8 in, 5500 lb., D LS-GSPO 150K-35
- ZORO SELECT Plte Caster, Swvl, Poly, 6", 1100 lb. S-WHS-6UYSB
- ZORO SELECT Plate Caster, 400 lb. Ld Rating, Swivel L-POG 100G-12
- SERVICE CASTER 6 Inch Stainless Steel Nylon Caster with Roller Bearing and Brake/Swivel Lock SCC-SS30S620-NYR-TLB-BSL
- Zoro Select Casters