Kingpinless Swivel Caster, Ductile Iron, 5in, 1400lb

VALUE BRAND| Zoro #: G1401513| Mfr #: P25S-D050R-14

$95.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Number of Wheels: 1
Durometer: 145 Brinell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401513 Mfr #: P25S-D050R-14
Inside Bolt Hole Spacing: 2-5/8" x 3-5/8"Number of Wheels: 1
Durometer: 145 BrinellSwivel Radius: 3-7/8"
Extended Lead: NoLoad Rating: 1500 lb.
Caster Plate Hole Pattern: BOutside Bolt Hole Spacing: 3" x 3"
Caster Sub-Type: Kingpinless SwivelCaster Raceway: Single Ball
Caster Temp. Range Available: YesCaster Wheel Shape: Standard
Caster Wheel/Tread Material: Ductile IronCaster Load Rating Range: Medium-Duty
Plate Thickness: 1/4"Caster Temp. Range: Up to 800 Degrees F
Caster Brake Included: NoThread Guards: No
Standards: ICWMPlate Size: 4" x 4-1/2"
Wheel Dia.: 5"Caster Swivel Lock Type: No Lock Included
Core Color: BlackWheel Width: 2"
Caster Wheel Bearings: RollerApplication: Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal Carriers
Frame Finish: Zinc PlatedMounting Bolt Dia.: 3/8"
Overall Height: 6-1/2"Non-Marking: Yes
Replacement Wheel: Mfr. No. FR0520112GWheel Color: Black
Frame Material: SteelCaster Product Group: Kingpinless Caster
Caster Core Material: Ductile IronCountry of Origin (subject to change): China

Description

Swivel Caster, Kingpinless,Crowned Tread, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 1400, Overall Height (In.) 6-1/2, Replacement Wheel G2964473, Raceway Heat Treated Precision Machined, Bearings Roller, Wheel Material Ductile Iron, Wheel Color Black, Tread Hard, Mounting Type A, Bolt Hole Spacing (In.) 3 x 2-5/8, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 5/16, Caster Finish Bright Zinc

Reviews