Kingpinless Swivel Caster, Ductile Iron, 6in, 4100lb

VALUE BRAND| Zoro #: G1557936| Mfr #: 310FR06501SG

$239.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1557936 Mfr #: 310FR06501SG
Caster Raceway: Single BallInside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Wheel Color: BlackThread Guards: No
Plate Size: 4-1/2" x 6-1/4"Caster Wheel Bearings: Roller
Caster Temp. Range: Up to 800 Degrees FReplacement Wheel: Mfr. No. FR0650116G
Caster Wheel/Tread Material: Ductile IronMounting Bolt Dia.: 1/2"
Caster Core Material: Ductile IronWheel Width: 3"
Frame Finish: Zinc PlatedDurometer: 65K PSI
Caster Swivel Lock Type: No Lock IncludedLoad Rating: 4100 lb.
Caster Sub-Type: Kingpinless SwivelOverall Height: 7-1/2"
Application: Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough TroughsCaster Load Rating Range: Heavy-Duty
Core Color: BlackWheel Dia.: 6"
Caster Wheel Shape: StandardCaster Brake Included: No
Caster Product Group: Kingpinless CasterNon-Marking: No
Plate Thickness: 5/16''Extended Lead: No
Caster Plate Hole Pattern: AItem: Plate Caster
Caster Temp. Range Available: YesFrame Material: Steel
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Number of Wheels: 1
Country of Origin (subject to change): United States

Product Description

Swivel Caster, Kingpinless, Crowned Tread, Wheel Dia. (In.) 6, Wheel Width (In.) 3, Load Rating (Lb.) 4100, Overall Height (In.) 7-1/2, Replacement Wheel G3209141, Raceway Heat Treated Precision Machined, Bearings Roller, Wheel Material Ductile Iron, Wheel Color Black, Tread Hard, Mounting Type B, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 5/16, Caster Finish Bright Zinc
Save 15%. Sign up for Z-mail.