Kingpinless Swivel Plate Caster, Polyurethane, 1000 lb

VALUE BRAND| Zoro #: G2470325| Mfr #: 110PM05228SG

$94.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2470325 Mfr #: 110PM05228SG
Caster Wheel Shape: Donut TreadNumber of Wheels: 1
Non-Marking: YesCaster Temp. Range: -40 Degrees to 180 Degrees F
Caster Temp. Range Available: YesCountry of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 1000 to 2999 lb., Extended Lead No, Wheel Dia. 5 In., Load Rating 1000 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Radius 0 In., Kingpinless Caster, Kingpinless Swivel, Plate Caster Wheel Material Polyurethane, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Ball, Wheel Color Green, Caster Core Material Aluminum
Save 15%. Sign up for Z-mail.