Kingpinless Swivel Plate Caster, Polyurethane, 900 lb

VALUE BRAND| Zoro #: G1987736| Mfr #: 110XA06201SG

$158.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987736 Mfr #: 110XA06201SG
Non-Marking: YesNumber of Wheels: 1
Caster Wheel Shape: StandardCaster Temp. Range Available: Yes
Caster Temp. Range: -40 Degrees to 180 Degrees FCountry of Origin (subject to change): China

Product Description

Kingpinless Swivel Plate Caster, Load Rating 900 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/2 In., Plate Caster Brake No, Plate Caster Lock No Lock Included, Wheel Material Polyurethane, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Gray, Core Material Polypropylene, Raceway Single Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 90 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.