Kingpinless Swivel Plate Caster, TPR, 8 in, 675 lb

VALUE BRAND| Zoro #: G1810803| Mfr #: 110XS08201S

$95.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1810803 Mfr #: 110XS08201S
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Light-Medium Duty
Non-Marking: YesDurometer: 70 Shore A
Caster Wheel Bearings: RollerPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 3/10"Item: Plate Caster
Application: Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal CarriersWheel Color: Gray
Caster Wheel/Tread Material: Thermoplastic RubberCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 675 lb.Frame Material: Steel
Caster Raceway: Single BallCaster Temp. Range Available: Yes
Caster Core Material: PolypropyleneCore Color: Gray
Extended Lead: NoCaster Product Group: Kingpinless Caster
Thread Guards: NoOverall Height: 10-1/8"
Wheel Dia.: 8"Caster Sub-Type: Kingpinless Swivel
Caster Plate Hole Pattern: BCaster Temp. Range: -45 Degrees to 180 Degrees F
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Kingpinless Swivel Plate Caster,Load Rating 675 lb.,Wheel Dia. 8 In.,Wheel Width 2 In.,Overall Height 10-1/8 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Thermoplastic Rubber,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Gray,Core Material Polypropylene,Raceway Single Ball,Wheel Bearings Roller,Plate Size 4 x 4-1/2 In.,Durometer 70 Shore A,Core Color Gray,Mounting Bolt Dia. 3/8 In.

Reviews