20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Knife Thread Insert, 8-32, PK250

VALUE BRAND| Zoro #: G1703737| Mfr #: 4KXP5

$75.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1703737 Mfr #: 4KXP5
Thread Type: UNCMaterial: Brass
Application: For Use on WoodDrive Type: Slotted Drive
Item: Knife Thread InsertLength: 3/8"
Power Driver: 4ZE52Installation: Use Power Drive Tool 4ZE52
Internal Thread Size: 8-32Drill Size: 1/4"
Country of Origin (subject to change): Taiwan

Product Description

Knife Thread Insert, Drive Type Slotted Drive, Brass, Internal Thread Size 8-32, Thread Type UNC, Length 3/8 In, Drill Size 1/4 In, For Use on Wood, Use Power Drive Tool G1748451, Package Quantity 250
Save 15%. Sign up for Z-mail.