JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Knife Thread Insert, SS, 10-24, PK5

VALUE BRAND| Zoro #: G1989206| Mfr #: 4ZU60

$12.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1989206 Mfr #: 4ZU60
Application: For Use on WoodItem: Knife Thread Insert
Drive Type: Slotted DrivePower Driver: 4ZE53
Installation: Use Power Drive Tool 4ZE53Thread Type: UNC
Internal Thread Size: 10-24Drill Size: 3/8"
Material: 18-8 Stainless SteelLength: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Knife Thread Insert, Slotted Drive, 18-8 Stainless Steel, Internal Thread Size 10-24, Thread Type UNC, Length 1/2", Drill Size 3/8", For Use on Wood, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.