KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knife Thread Insert, SS, 1/4-20, PK5

VALUE BRAND| Zoro #: G1013345| Mfr #: 4ZU63

$13.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1/4-20
Thread Type: UNC
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013345 Mfr #: 4ZU63
Internal Thread Size: 1/4-20Thread Type: UNC
Length: 1/2"Drill Size: 3/8"
Item: Knife Thread InsertDrive Type: Slotted Drive
Application: For Use on WoodPackage Quantity: 5
Installation: Use Power Drive Tool 4ZE54Power Driver: 4ZE54
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Knife Thread Insert, Slotted Drive, 18-8 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Length 1/2", Drill Size 3/8", For Use on Wood, Package Quantity 5

Reviews