Knife Thread Insert, SS, 8-32, PK5

VALUE BRAND| Zoro #: G0264013| Mfr #: 4ZU57

$8.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0264013 Mfr #: 4ZU57
Drive Type: Slotted DriveItem: Knife Thread Insert
Application: For Use on WoodInstallation: Use Power Drive Tool 4ZE52
Thread Type: UNCInternal Thread Size: 8-32
Drill Size: 1/4"Material: 18-8 Stainless Steel
Length: 3/8"Power Driver: 4ZE52
Country of Origin (subject to change): Taiwan

Product Description

Knife Thread Insert, Slotted Drive, 18-8 Stainless Steel, Internal Thread Size 8-32, Thread Type UNC, Length 3/8", Drill Size 1/4", For Use on Wood, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.