Knockout Plug, Hole D 1-3/8 In, PK10

VALUE BRAND| Zoro #: G2363742| Mfr #: 1EMR4

$2.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: -
Head Dia.: 1.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363742 Mfr #: 1EMR4
Package Quantity: 10Rockwell Hardness: -
Head Dia.: 1.500"Material: Heat Stabilized Nylon
Thickness: 0.453"Type: Locking
Color: GrayItem: Knockout Plug
Hole Dia.: 1-3/8"For Panel Thickness: 0.032 to 0.125
Temp. Range (F): -40 to +185Country of Origin (subject to change): United States

Description

Hole Dia. 1-3/8 In., Heat Stabilized Nylon, Color Grey, Knockout Plug, Package Quantity 10, Locking, Thickness 0.453 In., Head Dia. 1.500 In., For Panel Thickness 0.032 to 0.125, Rockwell Hardness -

Reviews