Zoro Select
Press Insert, #4-40 Int Thrd Sz, 5/8 in L, 11/64 in Dia., Brass, Plain, 50 PK
Mfr # 4ZU31
Zoro # G1341277
$9.24
9% off
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #4-40
- Material Brass
- Flange Style Flanged
- Insert Diameter 11/64 in
- Overall Length 5/8 in
Explore More Products
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., 18-8 Stainless Steel, Plain, 5 PK 260-M3-CR
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., 18-8 Stainless Steel, Plain, 5 PK 240-M3-CR
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK 4ZU33
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 1000 PK 4KXL5
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 3/8 in L, 6.7 mm Dia., Brass, Plain, 50 PK 4ZU27
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK 4ZU29
- ZORO SELECT Press Insert, M8-1.25 Int Thrd Sz, 14.3 mm L, 9.880 mm Dia., Aluminum, Plain, 10 PK 240-M8-AL
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 500 PK 4KXL8
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 500 PK 4KXP1
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/16 in L, 17/64 in Dia., Brass, Plain, 50 PK 170-332-BR
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 9/16 in L, 13/32 in Dia., Brass, Plain, 25 PK 370-4-BR
- Zoro Select Press Inserts