Natural Kraft Paper 24" x 18", 30 lb. Basis Weight, Pk1660

VALUE BRAND| Zoro #: G0849606| Mfr #: 5PGR0

$96.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Kraft Paper
Width: 24"
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849606 Mfr #: 5PGR0
Item: Kraft PaperWidth: 24"
Color: naturalBasis Weight: 30 lb.
Length: 18"Country of Origin (subject to change): United States

Description

Kraft Paper, Basis Weight 30 lb., Natural, Length 18 In., Width 24 In., Package Quantity 1660

Reviews