LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Brown Kraft Paper 12" x 1200 ft., 30 lb. Basis Weight

VALUE BRAND| Zoro #: G1540935| Mfr #: 6TWR0

$18.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1200 ft.
Basis Weight: 30 lb.
Color: BROWN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540935 Mfr #: 6TWR0
Length: 1200 ft.Basis Weight: 30 lb.
Color: BROWNWidth: 12"
Item: Kraft PaperRoll Dia.: 8-1/2"
Country of Origin (subject to change): United States

Description

Kraft Paper, Basis Weight 30 lb., Brown, Length 1200 ft., Width 12 In., Roll Dia. 8-1/2 In.

Reviews