Kraft Paper, 30 lb., Natural, 30 In. W

VALUE BRAND| Zoro #: G2397543| Mfr #: 5PGL6

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397543 Mfr #: 5PGL6
Length: 1200 ft.Item: Kraft Paper
Basis Weight: 30 lb.Color: Natural
Roll Dia.: 8-1/2"Width: 30"
Country of Origin (subject to change): United States

Product Description

Kraft Paper, Basis Weight 30 lb., Natural, Length 1200 ft., Width 30 In., Roll Dia. 8-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.